Phoenix Contact Height Adapter

Sebelum PPN:
Rp139.900
Spesifikasi
Product TypeHeight adapter
Width (mm)16.1
Mounting TypeScrew mounting
Flammability Rating According To Ul 94V0
Ambient Temperature for Assembly (°C)-5 to 100
Depth (mm)25
Height (mm)16.1
Housing MaterialPC
Housing TypeUniversal housings
Insulating MaterialPC
Number of Shocks per Direction3
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Pulse ShapeHalf-sine
Shock Duration (ms)11
Storage/Transport Ambient Temperature (°C)-40 to 70
Surface CharacteristicsUntreated
Test Duration (hour)1
Test Duration per Axis (hour)2.5
Time of Exposure (s)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height adapter for use in UCS housing for 67 mm variants; polycarbonate; color: light gray similar to RAL 7035

Ulasan Produk

Tidak ada ulasan