Phoenix Contact Head-Mounted Transducer

Sebelum PPN:
Rp7.199.900
Spesifikasi
Product TypeTemperature transmitter
Storage/Transport Ambient Temperature (°C)-50 to 100
Overvoltage CategoryII
Degree of ProtectionIP00 (upon installation in field housing IP66/67, NEMA 4X)
Product familyField Analog
Altitude (m)≤ 4000 (Above sea level)
Assembly InstructionsInstallation in connecting head B in accordance with DIN EN 50446
Climatic classC1
Conductor Cross Section Awg24 to 14
Conductor Cross Section Flexible (mm²)0.2 to 2.5
Conductor Cross Section Rigid (mm²)0.2 to 2.5
Connection MethodScrew connection
Number of Inputs1
Operating Ambient Temperature (°C)-40 to 85
Permissible Humidity (Operation) (%)5 to 95 (condensation permitted)
Pollution Degree2
Screw ThreadM3
Stripping Length (mm)8
Test Voltage (kV)2 AC (50 Hz, 60 s)
Tightening Torque (N m)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Output loop-powered head transmitter for transmitting RTD and TC sensor signals, as well as from resistance and voltage sensors via 4 mA ... 20 mA. HART, Standard configuration, Screw connection

Ulasan Produk

Tidak ada ulasan