Phoenix Contact Fuse Adapter

Sebelum PPN:
Rp239.900 - Rp319.900
Spesifikasi
Product TypeAdapter
Width (mm)6.2
Height (mm)80
Storage/Transport Ambient Temperature (°C)-40 to 85
Overvoltage CategoryIII
Depth (mm)130
Altitude (m)≤ 2000
ApplicationAdapter
Degree of ProtectionIP20
Degree of Protection (Installation location)IP54 (Installation location)
FuseG/ 5 x 20
Mounting PositionAny
Operating Ambient Temperature (°C)-40 to 85 (observe derating)
Pollution Degree2
Product familyPLC-INTERFACE
Rated Insulation Voltage (V) 250 AC
Rated Surge Voltage (kV)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety plug adapter for use on a 6.2 mm PLC basic terminal block. For 5 x 20 mm fuses. Operating voltage: 12 ... 24 V AC/DC. With LED for fuse failure indication.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan