Phoenix Contact Crimp Splice Protection

Sebelum PPN:
Rp729.900
Spesifikasi
Product TypeData plug
Mounting TypeCrimp splice protection
ColorBare metallic
Height (mm)3
Length (mm)30
Assembly InstructionsCrimp splice protection clicks into the splice holder
Cable OutletAbove And Below
Cable TypeFiberglass
Connection MethodCrimp connection
Depth (mm)1.2
External Cable Diameter (µm)250 (Includes primary coating)
Housing TypeFiber optic
MaterialMetal
Operating Ambient Temperature (°C)-40 to 85 (according to DIN EN 61300-2)
Transmission MediumFO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crimp splice protection, design: Straight, degree of protection: IP20, connection method: Crimp connection, cable outlet: above and below, color: Bare metallic

Ulasan Produk

Tidak ada ulasan