Phoenix Contact Corner Guards

Sebelum PPN:
Rp219.900
Spesifikasi
Product TypeMounting material
Width (mm)17.3
Mounting TypeSnap in
Flammability Rating According To Ul 94V2
Ambient Temperature for Assembly (°C)-5 to 100
Depth (mm)11.7
Height (mm)17.3
Housing MaterialTPE-U
Housing SeriesUCS
Housing TypeUniversal housings
Insulating MaterialTPE-U
Max. Ip Code To AttainIP40
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Relative Humidity (storage/transport) (%)95
Storage/Transport Ambient Temperature (°C)-40 to 70
Surface CharacteristicsUntreated
Ventilation Openings PresentNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter for protecting the corners of the UCS housing; material: TPE-U; color: light gray, similar to RAL 7035; held in the screw holes of the housing

Ulasan Produk

Tidak ada ulasan