Phoenix Contact Connection Plate

Sebelum PPN:
Rp199.900 - Rp549.900
Spesifikasi
Product TypeConnection plate
Mounting TypeSlot
Flammability Rating According To Ul 94V0
Ambient Temperature for Assembly (°C)-5 to 100
Height (mm)7.25
Housing MaterialPolyamide
Housing TypeDIN rail housing
Number of Shocks per Direction3
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Pulse ShapeHalf-sine
Shock Duration (ms)11
Storage/Transport Ambient Temperature (°C)-40 to 55
Test Duration (hour)1
Test Duration per Axis (hour)2.5
Time of Exposure (s)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN rail housing, ICS filler, with USB function cutout, width: 25 mm, height: 7.25 mm, depth: 22.4 mm, color: blue (5015)

Ulasan Produk

Tidak ada ulasan