Phoenix Contact Capacity Module

Sebelum PPN:
Rp12.999.900 - Rp31.999.900
Spesifikasi
Product TypeDC UPS with integrated capacitor
Mounting TypeDIN rail mounting
Height (mm)130
Storage/Transport Ambient Temperature (°C)-40 to 60
Degree of Pollution2
Degree of ProtectionIP20
Depth (mm)125
Housing MaterialMetal
Input Voltage Range (V)22.5 DC to 30 DC
Max. Permissible Relative Humidity (Operation) (%)≤ 95
Maximum Altitude (m)≤ 4000
Mounting PositionHorizontal DIN rail NS 35, EN 60715
Operating Ambient Temperature (°C)-25 to 60 (> 40 Derating: 1 %/K)
Product familyQUINT capacity module
Shock30g, 18 ms per spatial direction (in accordance with IEC 60068-2-27)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
QUINT capacity module, with maintenance-free energy storage based on double-layer capacitor, DIN rail mounting, input: 24 V DC, output: 24 V DC / 20 A / 16 kJ incl. mounted UTA 107 universal DIN rail adapter

Ulasan Produk

Tidak ada ulasan