Phoenix Contact Cable-Cutting Tool

Sebelum PPN:
Rp779.900
Spesifikasi
Product TypeCutting tools
Width (mm)74
ColorMulticolored
Height (mm)18
Length (mm)150
External Cable Diameter (mm)≤ 8
ApplicationAl + Cu + Kevlar fibers + polymers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrician's scissors, high cutting performance due to micro-serrated cutting area, notch for removing the sheath from multi-stranded cables, suitable for copper, aluminum, Kevlar fibers, and plastic, two-component non-slip soft-grip handles, ergonomic design, adjustable screw joint, protective cover with belt clip

Ulasan Produk

Tidak ada ulasan