Phoenix Contact Cable Handle

Sebelum PPN:
Rp779.900
Spesifikasi
Product TypeCable handle
Flammability Rating According To Ul 94V0 ()
TypeAccessories
Storage/Transport Ambient Temperature (°C)-40 to 80
ApplicationFor vehicle charging connector
Color (Housing)Black (9005)
Charging ModeMode 4
Label8.9x28.9mm (customer logo on request)
Operating Ambient Temperature (°C)-30 to 50
Product familyCHARX connect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CHARX connect, Cable handle, Accessories, For vehicle charging connector, HPC CCS type 2, HPC CCS type 1, IEC 62196-3-1, housing: black, Please note: The item can only be used with the outer cable diameter indicated.

Ulasan Produk

Tidak ada ulasan