Phoenix Contact Battery-Powered Screwdriver Set

Sebelum PPN:
Rp6.999.900
Spesifikasi
Product TypeTorque tool
Width (mm)45
Height (mm)172
Length (mm)266
Storage/Transport Ambient Temperature (°C)-25 to 60
Battery Capacity (AH)2
Maximum Torque (N m)0.2 to 4.3
Operating Ambient Temperature (°C)5 to 40
OutputUniversal, replaceable
Permissible Humidity (Operation) (%)95 (<)
Power Consumption (W)7.2
Protection ClassII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless screwdriver in case, incl. battery, charging device 100 ... 240 V, 2 bits, two-speed gearbox, forward/reverse running and 16-stage clutch up to 450 rpm, hexagonal fast connection.

Ulasan Produk

Tidak ada ulasan