SMC Rotary Actuator Vane Type CD Series CDRB1BW100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Size (mm)100
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B
Axis(W) Both axes (long axis key four chamfers)
Built-in Magnet Availability(D) Built-in magnet
Connection Port Position(-) Body side
Lead Wire (m)0.5
Swing Angle (°)(180) 180 standard
Type of Lead Wire Extraction(-) Grommet
Vane Format(S) Single vane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan