SMC Double Branch Universal Elbow KQ2ZD without Sealant Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp239.900
Spesifikasi
ColorBody: white, release bush: light gray
Material (screw)Brass + electroless nickel plating
Connector ThreadR3/8
Dimension A (mm)39.7
Dimension d1 (Φmm)8.2
Dimension L1 (mm)18.5
Dimension L2 (mm)22.1
Dimension L3 (mm)44.8
Dimensions d2 (mm)13.4 phi
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 4.7 (Urethane) 4.7
Pipe Connection Diameter3/8
Sealing Type[Male screw] (-) No sealant
ShapeDouble Branch universal elbow
Suitable Tube Outer Diameter (Φmm)4
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
Used for 4 -branch piping in the right angle direction from the screw. The tube mounting direction is free and two independent.

Ulasan Produk

Tidak ada ulasan