SMC Double Branch KQ2UD with Sealant Metric Size (Sambungan Y Dobel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900 - Rp189.900
Spesifikasi
ColorBody: white, release bush: light gray
Connector ThreadR1/4
Dimensions m (mm)13.3
Pipe Connection Diameter1/4
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeDouble Branch
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
Used for the same direction of 4 -branch piping from the screw.

Ulasan Produk

Tidak ada ulasan