SMC Direct-Acting 2-port Solenoid Valve General-purpose/Environment-resistant Solenoid Valve JSX Series Body material: AL Seal material: NBR

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Material (Seal)NBR
Rated Voltage (V)AC100
Body Size30
Number of Ports2
Orifice Diameter (Φmm)4
Body MaterialAL
OptionNone
Pipe Connection Diameter1/4
Type Of ThreadNPT
Type of ActingDirect acting type
Type of Lead Wire ExtractionGrommet with board (with surge voltage protection circuit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Using a stainless steel coil cover, the clean and environmental resistance performance has been improved. [Protection structure IP67]
The body material can be selected from SUS (stainless steel), brass (brass/bronze), and aluminum.
Because the coil rotates 360 °, it is easy to handle the lead wire.
The power consumption is reduced by 10%(compared to conventional), the power consumption is reduced by 14%(compared to the conventional), and the energy saving performance has been improved.

Ulasan Produk

Tidak ada ulasan