SMC Direct Acting 3-port Solenoid Valve VX324

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.999.900
Spesifikasi
Number of Ports3
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improvement of corrosion resistance improvement special magnetic material adoption
- Reduction of power consumption (DC specification)
Pilot 2 Port Solenoid valve VX31: 6W → 4.5W
Pilot 2 Port Solenoid Valve VX32: 8W → 7W
Pilot 2 Port Solenoid Valve VX33: 11.5W → 10.5W
- Protection grade: IP65 equivalent
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)
- Flame retardant UL94 Pilot type 2 Port Solenoid valve V-0 compliant flame-retardant mold coil material
- Easy maintenance by improving maintenance nuts.

Ulasan Produk

Tidak ada ulasan