SMC Direct Acting 3-port Solenoid Valve VX3112-0

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900 - Rp1.099.900
Spesifikasi
Rated Voltage (V)AC200 (50/60Hz)
Number of Ports3
Pipe Connection DiameterRc1/8
Suitable fluidAir / water
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Solenoid valve for various fluids that are active in a wide range of fields
- Improvement of corrosion resistance improvement special magnetic material adoption
- Protection grade: IP65 equivalent
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)
- Flame retardant UL94V-0 Fame-backed mold coil material
- Improvement of maintenance
- Easy maintenance by nut method.
- Reduction of power consumption (DC specification)
VX31: 6W → 4.5W
VX32: 8W → 7w
VX33: 11.5W → 10.5W

Ulasan Produk

Tidak ada ulasan