SMC Direct Acting 3-port Solenoid Valve VX3 Series VX3344SZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Rated Voltage (V)AC200 (50/60Hz)
Additional Symbol(Z) Oil-free specifications
Bracket(-) None
Number of Ports3
Orifice Diameter (Φmm)(4) Φ4
Model 33
Pipe Connection Diameter(02) 1/4
Solenoid Valve Option(S) Seal material: FFKM / PTFE, Body material: C37 / Cu
Suitable fluidSteam
Type Of Thread(-) Rc
Type of Lead Wire Extraction(GS) With grommet surge voltage protection circuit
Valve Type/Body Shape(4) COM.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan