SMC Direct Acting 2-port Solenoid Valve VX232A

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Spesifikasi
Material (Seal)NBR
Connector Diameter1/4
Body MaterialC37
Orifice Diameter (Φmm)5
Suitable fluidWater
Type Of ThreadRc
Type of Insulation(Coil) Class B
Valve TypeN.C.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Air, medium sky, water, oil, steam (hot water is also possible)
- Flow rate 20%UP (for size 1)
- High dimensions 10%Down (in size 1)
- Mass 30%DOWN (for size 1 AL body)
- Body material: AL, resin, C37, SUS
- One -touch tube inheritance (resin body) is prepared.
- Manifold model: Pilot 2 Port Solenoid Valve V Pilot Solenoid Valve VX21, Pilot Solenoid Valve V 2 Port Solenoid Valve VX22, Pilot Solenoid Valve VX22, Pilot Solenoid Valve V Pilot Type 2 Port Solenoid Valve VX23

Ulasan Produk

Tidak ada ulasan