SMC Direct Acting 2-port Solenoid Valve VX2 Series VX214E

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Voltage (V)(Z) Other special options
Electrical Options(2K) With lamp --DC24V --Conduit terminal (with surge voltage protection circuit)
Lead Wire Extraction Direction Special(A) Rotation angle 90°
Number of Ports2
Opening Diameter1/4
Body Material(E) C37
Option(-) Standard (Rc)
Orifice Diameter (Φmm)3
Suitable fluidMedium vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan