SMC Delta Union KQ2D Gasket Seal Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp93.900 - Rp99.900
Spesifikasi
ColorBody: white, release bush: light gray
Assured Pressure Resistance (MPa)3
Connector ThreadM5×0.8
Dimensions m (mm)13.3
Dimensions o (mm)phi 6
Pipe Connection DiameterM5×0.8
ShapeDelta union
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadM
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD means the maximum diameter.
Use
Used for branch piping in two directions in right angle from the screw.

Ulasan Produk

Tidak ada ulasan