SMC CRB2BWU/CDRB2BWU-Z - Rotary Actuator with Angle Adjustment/Vane Type CDRB2FWU20

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.799.900
Spesifikasi
Size (mm)20
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeR73
Axis(W) One-sided take-up on both axes
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)3
Swing Angle (°)(90) 90
Type of Lead Wire Extraction(L) Grommet
Type of Mount/Support(F) Flange type
Vane Format(D) Double vane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan