SMC CRB2/CDRB2-Z - Rotary Actuator/Vane Type CDRB2BW10

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.199.900 - Rp8.099.900
Spesifikasi
Size (mm)10
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B
Axis(W) One-sided take-up on both axes
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)3
Type of Lead Wire Extraction(L) Grommet
Type of Mount/Support(B) Basic form

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan