SMC Coolant Valve 2-port Type SGH13

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Number of Ports2 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Maximum use pressure: 3MPa, 7MPa
- Compatible with high -speed grinding and long drill processing.
- Compatible with oil smoothness, cut powder skipping and cooling by high -pressure coolant.
- Low power consumption: 0.35W (for 24VDC)
- More than 3 million times (according to our life conditions)
- CE standard support. 20%reduction of water hammer.
- G screw (ISO1179-1) standard support.
- Aeroperate type, external pilot electromagnetic form.

Ulasan Produk

Tidak ada ulasan