SMC Bulkhead Union KQG2E Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp779.900
Spesifikasi
Suitable Tube Outer Diameter (Φmm)8
Connector Thread1/4
Mounting Hole (mm)16
Overall Length (mm)31.3
Thread SizeM15×1
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Small, lightweight.
- Fluid temperature: -5-150 ° C
- Material: Metal Department SUS316, Seal Special FKM
- Non -leasing, steam can be used. Compatible with the Food Sanitation Law.

Ulasan Produk

Tidak ada ulasan