SMC Bulkhead Union KQ2E KJ Compatible Type Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900 - Rp159.900
Spesifikasi
ColorRelease bush: orange
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Dimension L (mm)27.3
Dimensions m (mm)13.3
Pipe Connection DiameterSame diameter tube
ShapeBulkhead Union
Suitable fluidAir, water
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Used for relay connection between tubes such as panel mounting.

Ulasan Produk

Tidak ada ulasan