SMC Branch Universal Female Elbow KQ2ZF with Sealant Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900 - Rp209.900
Spesifikasi
ColorBody: white, release bush: light gray
Material (screw)Brass + electroless nickel plating
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeBranch universal elbow
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension φD1 means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
The screw and the twist are used for two -branch piping in the same direction and 90 degrees from both, and can be connected multiplely.

Ulasan Produk

Tidak ada ulasan