SMC Branch Universal Elbow KQ2Z Gasket Seal Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900
Spesifikasi
ColorBody: white, release bush: light gray
Connector ThreadM5×0.8
Dimension A (mm)15.4
Dimension d1 (Φmm)8.2
Dimension L1 (mm)16.5
Dimension L2 (mm)10.9
Dimension L3 (mm)18.4
Dimension P (mm)8.2
Dimensions d2 (mm)9.8 phi
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 3.4 (Urethane) 3.4
Pipe Connection DiameterM5×0.8
ShapeBranch universal elbow
Suitable Tube Outer Diameter (Φmm)4
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadM
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD1 means the maximum diameter.
Use
Tighten the hexagonal head of the body with a box wrench and use an elbow union for branch piping.

Ulasan Produk

Tidak ada ulasan