SMC Branch KQ2U without Sealant Metric Size (Sambungan Y)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp259.900
Spesifikasi
ColorBody: white, release bush: light gray
Material (screw)Brass + electroless nickel plating
Assured Pressure Resistance (MPa)3
Connector ThreadR1/2
Dimension A (mm)61.6
Dimension L (mm)68
Dimension P (mm)23.8
Dimension Q (mm)14
Dimensions d (mm)Φ23.8
Dimensions m (mm)20.6
Effective Section Area (mm²)(Nylon) 11 (Urethane) 60
Pipe Connection Diameter1/2
Sealing Type[Male screw] (-) No sealant
ShapeBranch
Suitable Tube Outer Diameter (Φmm)16
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension φD means the maximum diameter.
- Dimension A is the reference dimension after screwing R screw
Use
Used for branch piping in the same direction from the screw part.

Ulasan Produk

Tidak ada ulasan