SMC ZU-A - Linear Vacuum Ejector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp379.900
Spesifikasi
Ultimate Vacuum Pressure (kpa)-85(ZU03)/-87(ZU04)/-90(ZU05)/-90(ZU07)
Connection Port Diameter(-) o4 One-touch fitting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Small and lightweight
External dimensions: φ10.4, weight: 3.9g, total length: 52mm
Port connection diameter
Φ4, φ6 one -touch tube, RC1/8 Snake, φ5/32 "
Achievement truth pressure (KPA)
S type: -90
L type: -48

Ulasan Produk

Tidak ada ulasan