SMC ZA - Small Vacuum Unit/Single Unit ZA1071

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.099.900
Spesifikasi
TypeNon-locking push type (tool required) / Latching type: Push-lock type (tool required)
Voltage (V)(5) DC24
Function(-) Standard type (DC is 1W)
Lead Wire (m)0.3
Manual(-) Non-lock push type
Manual Operation Type(-) Non-lock push type
Nozzle diameter (mm)(07) Φ0.7
Pneumatic Supply (P) Port(0) No fitting (M5 x 0.5)
Power Supply Voltage (V) DC24
Pressure Sensor(P1) With pressure sensor (0 to -101 kPa accuracy +/- 2% FS)
Solenoid Valve Combination(K1) For supply: Normal close For destruction: Normal close
Suction Filter(F) With suction filter
Type of Lead Wire Extraction(L) L-shaped plug connector / lamp with surge voltage protection circuit
Vacuum (V) Port(4) Φ3.2 (elbow)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Overall width: 9.9mm, total length: 72.9mm, total height: 52.5mm, mass: 50g
Can be installed
Improvement of responsibilities by shortening the length of tube to the pad
Manicized can be converted

Ulasan Produk

Tidak ada ulasan