SMC With Speed Controller Residual Pressure Release Valve

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-5 to 60 (no freezing)
Body Size1/2 standard
Control Flow Effective Sectional Area (mm²)25.5
Control Flow Rate ANR (L/minute)1670
Effective Section Area (mm²)Residual pressure waste valve: 0.8
FluidAir
Free Flow Effective Section Area (mm²)25.5
Free Flow Rate ANR (L/minute)1670
Guaranteed Withstand Pressure (MPa)1.5
Maximum Operating Pressure (MPa)1
Minimum Working Pressure (MPa)0.05
Needle Rotation Speed8
Pipe Connection Diameter3/8
Suitable ForCylinder tube: inner diameter 40, 50, 63, 80, 100 mm
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan