SMC Wedge-shaped Cam Drive Slide Type Air Chuck 2-finger Long Stroke Type MHKL2 Series MHKL2-16D1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Material (dust cover)(-) Chloroprene rubber (CR)
Material (Finger)(1) Stainless steel
Cylinder Inner Diameter (Φmm)16
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeM9BA Non-contact-Improved water resistance (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Lead Wire (m)(-) 0.5
Open/Close Stroke (mm)14
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan