SMC Water Resistant 2-Color Display Solid State Auto Switch/Direct Mounting Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Ambient Temperature (°C)-70
Lead Wire Length (mm)3000 (terminal treatment: half strip)
Load current (mA)2.5 - 40
Load voltage (V)DC24(DC10 - 28)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of Lead Wire ExtractionGrommet
Wiring Connection2-wire type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
■ Read wire removal portion is not immersed due to liquid pool (the lead wire removal portion is placed on the upper part of the switch body) ■ Shut out the liquid infiltration/penetration from the indicator lamp.

Ulasan Produk

Tidak ada ulasan