SMC Vacuum Pad ZPY25U

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp399.900
Spesifikasi
MaterialNBR
Material (adapter)(lock ring): brass
Pad MaterialNBR
Connector ThreadM5X0.8 internal thread
Extraction DirectionLateral direction
Pad Diameter (Φmm)25
Pad ShapeFlat type
Seat Post Diameter (Φmm)Vacuum outlet / 4 (urethane tube)
Thread SizeMounting connection / M5 × 0.8
Type of ConnectionVacuum outlet / barb fitting, mounting connection / female thread
Vacuum OutletBarb fitting for Φ4 soft tube
Vacuum Take-out DirectionHorizontal (with barb joint)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
12 sizes, 6 types of pad shape, can be selected for mounting brackets
Pad -shaped: Flat shape, flat -shaped ribs, velow shape, thin, thin ribs, deep shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffer: None, Yes [Buffast Lok (mm): 6, 10, 15, 20, 25, 30, 40, 50]

Ulasan Produk

Tidak ada ulasan