SMC Vacuum Pad ZPT10F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Pad MaterialSilicon rubber
Buffer SpecificationsWith detent
Buffer Stroke (mm)10
Connector ThreadM10x1
Extraction DirectionLongitudinal direction
Pad Diameter (Φmm)10
Pad ShapeSwing shape
Stroke (mm)10
Thread SizeVacuum outlet / M5 × 0.8, mounting connection / M10 × 1
Type of ConnectionVacuum outlet / female thread, mounting connection / male thread
Vacuum Outlet(B5) M5 x 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Suitable for adsorption of sloping work
Pad diameter/φ10 ~ φ50

Ulasan Produk

Tidak ada ulasan