SMC Vacuum Pad ZPR40B

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Extraction DirectionLateral direction
Pad Diameter (Φmm)40
Pad ShapeBellow shape
Seat Post Diameter (Φmm)Vacuum outlet / 6
Vacuum OutletΦ6 tube one-touch fitting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
12 sizes, 6 types of pad shape, can be selected for mounting brackets
Pad -shaped: Flat shape, flat -shaped ribs, velow shape, thin, thin ribs, deep shape
Installation connection: Music, Sister
Vacuum removal direction: vertical, horizontal
Vacuum mounting outlet: Music, screw, one -touch tube, barb fitting
Buffer: None, Yes [Buffast Lok (mm): 6, 10, 15, 20, 25, 30, 40, 50]

Ulasan Produk

Tidak ada ulasan