SMC Vacuum Pad ZP3 Series ZP3-Y04

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Pad Material(N) NBR
Buffer Specifications(K) With detent
Buffer Stroke (mm)3
Pad Diameter (Φmm)4
Pad ShapeFlat with groove
Stroke (mm)3
Vacuum Outlet(B5) M5x0.8 (female screw)
Vacuum Take-out Directionside

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pad diameter φ1.5 to φ16
Small, space -saving, total length reduction
Φ2 One -touch tube, a lineup of barb succession

Ulasan Produk

Tidak ada ulasan