SMC Vacuum Pad Z Series ZHP80UM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900 - Rp3.599.900
Spesifikasi
Pad Material(N) NBR (black)
Male Thread SizeM10
Pad Diameter (Φmm)(80) o80
Pad Shape(UM) With flat groove
Mounting(B) Standard: Millimeter size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Incorporated in integrated and pads to reduce the number of pipes and piping!
Two -stage reaction inhalation flow rate by 50%and air consumption reduced by 30%
Reduce the number of man -hours when replacing pads by attaching and detaching maintenance improvement lock plates!
Pad diameter: φ63, φ80

Ulasan Produk

Tidak ada ulasan