SMC Vacuum Flow ZHV Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900 - Rp6.999.900
Spesifikasi
Port Thread Type(SUP)Rc
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Supply Pressure Range (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blow up to 6820L/min (ANR) and vacuum up to 5270L/min (ANR) are possible by supplying compressed air. The blow/vacuum flow rate can be adjusted by adjusting the nozzle Ichinomachi back. Weight reduced by up to 50%, Volume reduced by up to 50% Maintenance-free
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
The maximum blow is 6820L/min (aNR), a maximum of 5270L/min (anr).
Nozzle Ichinomachi can adjust the flow rate of blow/vacuum.
Maximum mass reduction reduction and up to 50%volume reduction
maintenance-free
Use
Blow/vacuum

Ulasan Produk

Tidak ada ulasan