SMC Vacuum Ejector ZH Series ZH05DSA

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp549.900
Spesifikasi
Ultimate Vacuum Pressure (kpa)-90
Body TypeDirect piping type
EXH PortRc1/8 female thread
Included Accessories(N) No standard bracket / no silencer
Maximum Vacuum Pressure (kPa)(S) -90
Nozzle diameter (mm)0.5
SUP/Port Connection DiameterRc1/8 female thread
VAC/Port Connection SizeRc1/8 female thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Nozzle diameter to the box shape: φ1.5, φ1.8, φ2.0 added [NEW]
Small and lightweight
Total length: up to 11%(direct pipe type)
Port height: Up to 25%(direct pipe form)
Volume: Up to 39%(box type)
4 types of mounting methods
Prepare a sirensa/standard bracket

Ulasan Produk

Tidak ada ulasan