SMC Vacuum Ejector with Valve and Switch ZM Series ZM101H-Q

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
Body Type(1) Single unit: With valve + standard silencer
Break Flow Adjustment NeedleWithout lock nut
Fracture Flow Adjustment Needle/Bracket(-) No locknut
Lamp/Surge Voltage Protection CircuitNone
Made-to-order SpecificationsStandard
ManualNon-lock push type
Manual Operation Type(-) Non-lock push type
Nozzle diameter (mm)(10)1.0
Pilot ValveDC1W type (with lamp: 1.05W)
Port Entry Position[Vacuum] (-) Side and bottom surface extraction
Solenoid Valve Rated Voltage (V)Air operated/no valve
Standard Supply Pressure (MPa)(H) 0.5
Supply Valve/Release Valve Combination(Q5) Air operated valve (supply valve / destruction valve) / port diameter connection M5 x 0.8
Type Of Thread(-) Rc
Type of Lead Wire ExtractionAir operated/no valve
Vacuum PortExtraction position: Side, bottom extraction
Vacuum Switch Lead Wire ExtractionGrommet, lead wire 0.6 m (ZSE1) / Grommet, lead wire 0.5 m (ZSM1)
Vacuum Switch ModelWithout switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Unit into valve switches
Manicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure-84kpa

Ulasan Produk

Tidak ada ulasan