SMC Vacuum Ejector with Valve and Switch ZM Series ZM101H-K

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900 - Rp9.199.900
Spesifikasi
Body Type(1) Single unit: With valve + standard silencer
Break Flow Adjustment NeedleWithout lock nut
Fracture Flow Adjustment Needle/Bracket(-) No locknut
Made-to-order SpecificationsStandard
ManualNon-lock push type
Manual Operation Type(-) Non-lock push type
Nozzle diameter (mm)(10)1.0
Pilot ValveDC1W type (with lamp: 1.05W)
Port Entry Position[Vacuum] (-) Side and bottom surface extraction
Standard Supply Pressure (MPa)(H) 0.5
Supply Valve/Release Valve Combination(K) Supply valve (NC) / with break valve
Type Of Thread(-) Rc
Vacuum PortExtraction position: Side, bottom extraction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Unit into valve switches
Manicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure-84kpa

Ulasan Produk

Tidak ada ulasan