SMC Vacuum Ejector with Valve and Switch ZM Series ZM071SH

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.799.900
Spesifikasi
Body Type(1S) Single unit: With valve + high muffling silencer
Break Flow Adjustment NeedleWithout lock nut
Fracture Flow Adjustment Needle/Bracket(-) No locknut
Lamp/Surge Voltage Protection Circuit(-) None
Made-to-order SpecificationsStandard
ManualLock type (driver operation type)
Manual Operation Type(B) Lock type driver operation type
Nozzle diameter (mm)(07) 0.7
Pilot ValveDC1W type (with lamp: 1.05W)
Solenoid Valve Rated Voltage (V)(5) DC24
Standard Supply Pressure (MPa)(H) 0.5
Supply Valve/Release Valve Combination(K) Supply valve (NC) / with break valve
Type Of Thread(-) Rc
Type of Lead Wire Extraction(G) Grommet / lead wire 0.3m (applicable to DC only)
Vacuum Port(-) Side and bottom removal
Vacuum Switch(E14) 1 point output / no analog / 3 rotation setting (ZSE1) (CL) Connector / lead wire 3m (ZSE1)
Vacuum Switch Lead Wire ExtractionConnector, lead wire 3m (ZSE1)
Vacuum Switch Model1 point output, no analog, 3 rotation setting (ZSE1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Unit into valve switches
Manicized can be converted
Maximum absorption flow rate 40%UP
Maximum vacuum pressure-84kpa

Ulasan Produk

Tidak ada ulasan