SMC Fluoropolymer Tubing PFA Inch Size T Series TILM13BU (Selang Fluorin / Selang Bening)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp36.999.900
Spesifikasi
ColorBlue (translucent)
MaterialPFA
Length (m)20
Outer Diameter (φmm)12.7
Tube Internal Diameter (mm)3/8
Tube Outer Diameter (inch)1/2
Inner Diameter (Φmm)9.5
Maximum Operating Pressure (MPa)1(20°C)
Suitable fluidChemical solution / deionized water (pure water)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan