SMC Aluminum High Vacuum Angle Valve XLG Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Material (Seal)(-)FKM1349-80
Temperature Range (°C)(-) 5 - 60
Temperature and Heater Specifications (°C)5 to 60, without heater
Auto Switch Type(-) No auto switch (no magnet)
Flange size25
Flange type(-) KF (NW)
Number Of Auto SwitchesQuantity: Without auto switch; Detection position: -
Pilot Port Direction(-) Flange side
Surface Treatment(-) Outside: Hard alumite, Inside: Base material
Surface Treatment BodyExternal: hard alumite, internal: raw material

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan