SMC Adapter KQ2N Gasket Seal Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp77.900 - Rp119.900
Spesifikasi
ColorBody: white, release bush: light gray
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Connector ThreadM5×0.8
Dimension A (mm)26.7
Dimension L (mm)29.7
Dimensions m (mm)13.4
Minimum Hole Diameter (mm)2.5
Pipe Connection DiameterM5×0.8
ShapeAdapter
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadM
Width Across Flats H (mm)7
Working Pressure Range (kPa-Mpa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Used to connect one -touch tube and R mission.

Ulasan Produk

Tidak ada ulasan