SMC 3-position Cylinder RZQA4 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.999.900
Spesifikasi
First-stage Stroke (mm)200
Full Stroke (mm)300
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Equipped with an intermediate stop mechanism.
- Two -stage stroke is possible with a small dimension extension.

Ulasan Produk

Tidak ada ulasan