SMC Speed Controller with Small Scale In-line Type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp389.900 - Rp509.900
Spesifikasi
Made-to-order SpecificationsNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Tube Outer Diameter (Φmm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
High dimensions up to 5.4mm reduction
A scale window that can manage the flow rate numerically
Financial settings are possible for 1/4 by side -to -edge display (32 divisions (body size 100) 40 divisions (body size 200))

Ulasan Produk

Tidak ada ulasan