SMC Speed Controller with Small Scale Elbow Type Universal Type AS-FSA Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp399.900 - Rp479.900
Spesifikasi
TypeElbow
Assured Pressure Resistance (MPa)1.5
Maximum Operating Pressure (MPa)1
Minimum Working Pressure (MPa)0.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Tube Outer Diameter (Φmm)6
Suitable fluidAir
Type of controlMeter out

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vernier display with scale window allows numerical control of flow rate, enabling detailed settings in 1/4 increments 32 divisions (body size 1) 40 divisions (body size 2) Reduces man-hours and setting errors
Warning
* Please use the φ1/8 tube for φ3.2.
Feature
With scale window that can manage the flow rate numerically
With a side -shaped display, detailed settings for 1/4 are possible
32 divisions (body size 1)
40 divisions (body size 2)
Reduced work man -hours and setting mistakes

Ulasan Produk

Tidak ada ulasan