SMC Speed Controller Universal Type AS AS3311F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1
Assured Pressure Resistance (MPa)1.5
Suitable fluidAir
Suitable Tube MaterialNylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improve workability of needlelock by push lock type
- Large -size handle
- Improvement of tube wear
Inserted power MAX.30%(8N) reduction
Reduction of withdrawal rate max.20%(5N)
* The tube pulling intensity is the same level as the current product.
- Standardization of electric solution nickel plating specifications
- 360 °/Free piping is possible (universal type)

Ulasan Produk

Tidak ada ulasan